missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ AmpliPurTM Expert Tips
AmpliPurTM Expert Tips are ISO 8655 compliant and provide a significant value for the money spent. These filter tips protect precious samples and your pipettes from cross-contamination and are designed to fit various pipette brands.
Supplier: Gilson™ F174401
Description
- AmpliPur Expert Tips are designed to fit various pipette brands for maximum convenience on the bench.
- Equipped with a filter, they also help prevent cross-contamination.
- Ideal for Molecular Biology.
- These tips significantly contribute to molecular testing performance by ensuring sample integrity during the pipetting process.
- Manufactured according to the certified Gilson quality standard, AmpliPur Expert Tips comply with ISO 8655 requirements and are certified free of RNase and DNase, preserving your sample integrity.
Specifications
| 100 to 1000 μL | |
| Non-sterile | |
| Blue | |
| 3.4 in. | |
| ISO 8655 | |
| Molecular Biology | |
| Rectangular Prism | |
| 960/Pk. | |
| Blue | |
| Universal Fit | |
| AmpliPur |
| Filtered | |
| Clear | |
| Not Autoclavable | |
| 88 mm | |
| Yes | |
| Rack | |
| Tipack | |
| Air Displacement Tips | |
| Single-use | |
| No | |
| Polypropylene |