missing translation for 'onlineSavingsMsg'
Learn More

Ampac™ Flexibles 10 in. Pouch Sealer

Catalog No. 0181215
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
0181215 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0181215 Supplier Ampac™ Supplier No. KAP101 6

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Two detachable sealer legs, leg pads, sealer bar cleaner tool, and instructions.

For airtight, leak-resistant seals on Ampac pouches and many other barrier pouches

 

  • Maintain constant sealing temperature
  • Seals pouches up to 10 in. (28cm)
  • Aluminum/polypropylene housing stays cool to protect user from sealing bar
  • Can be mounted on wall or countertop, or used lying flat

 

Order Info

Dimensions: 13L x 3 in.W (33 x 7.6cm). Not for use with plastic/polyethylene bags.

Specifications

Product Type Commercial Pouch Sealer
Voltage 120 V
For Use With (Application) Provides airtight seals and are thermostat controlled to a maintain a temperature of ∼167.8°c (325°f)
For Use With (Equipment) Tubular roll films
Height (English) 5 in.
Height (Metric) 12.7 cm
Includes 10.25 x 0.62 in. ptfe-coated seal bar, 2 detachable sealer legs, leg pads, cleaner tool, instructions
Length (English) 13 in.
Length (Metric) 33.02 cm
Material Aluminum, Polypropylene
Mounting On wall or under cabinet as well as bench top
Preheat Time 3 min.
Quantity Each
Seal Time 5 sec.
Temperature Range (English) 285°F to 315°F
Temperature Range (Metric) 140.6°C to 157.2°C
Show More Show Less