missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Amoeba Proteus Model
Description
- Amoeba proteus, enlarged 1,000 times
- Key features include pseudopodia, cell membrane, ectoplasm, endoplasm, nucleus, nucleolus, nuclear reticulum, contractile vacuole, food vacuole, and diatom
- Pseudopod shown extended
- Made of durable polyvinyl chloride (PVC) plastic which is corrosion resistant, lightweight, and has high strength
- Resists reactions with acids, gasoline, alcohol, and hydrocarbons
- Vividly hand painted with eco friendly paint
- Mounted on base measuring 13 x 9 x 1 in.
- Model measures approximately 10 in. (without base)
- Identification key card included
Specifications
Specifications
| Dimensions (L x W x H) | 13 x 9 x 1 in. (Base) |
| For Use With (Application) | Studying the Structure and Function of an Amoeba |
| Includes | Identification Key Card |
| Length (English) | 10 in. (Without Base) |
| Material | PVC |
| Mounting | Base |
| Product Type | Model |