missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ammonium Sulfate, Ultra Pure, 25kg, MP Biomedicals
Description
- Fe: <<0.5 ppm
- Mg: <<0.13 ppm
- Pb: <<0.1 ppm
- Mn: <<0.06 ppm
- Ca: <<0.1 ppm
- Zn: <<0.5 ppm
- Cu: <<0.21 ppm
- O.D. (260nm) of a saturated solution: <<0.1
Specifications
Specifications
| Quantity | 25 kg |
| Grade | Ultrapure |
| Chemical Name or Material | Ammonium Sulfate, Ultra Pure |