missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ammonium Acetate, For Analysis, EMSURE™, MilliporeSigma™
Description
Recommended Storage
+15°C to +25°C.
Specifications
Specifications
| Melting Point | 114°C |
| Color | Colorless |
| pH | 6.0 to 7.5 |
| Physical Form | Solid |
| Quantity | 500 g |
| Solubility Information | 1480g/L |
| Percent Purity | >96% |
| Packaging | Glass Bottle |
| Density | 1.17 g/3 (20 °C) |
Safety and Handling
| EINECSNumber | 211-162-9 |
| RTECSNumber | AF3675000 |
| Recommended Storage | +15°C to +25°C. |