missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: PU/LIQ/HIGH/Ammonia, B-946 Self-Sticking Vinyl
For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
|---|---|
| Color | Black, Orange, Red, Yellow |
| Format | Die-cut |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Ammonia (IIAR) Pipe Marker |
| Catalog Number | Mfr. No. | Description | Diameter (Metric) | Height (Metric) Character | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Description | Diameter (Metric) | Height (Metric) Character | Price | Quantity | |||
|
19110626
|
Brady™
90482 |
Style 4 | 25.4 to 63.5 mm | 19.05 mm |
N/A
|
|
|||
|
19-110-627
|
Brady™
90483 |
Style IHV | 203.2 mm | 88.9 mm |
N/A
|
|
|||
|
19-110-625
|
Brady™
90481 |
Style I | 76.2 to 127 mm | 50.8 mm |
N/A
|
|
|||
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-946 Self sticking pressure sensitive vinyl
- Available in three different style codes
Specifications
| Acrylic, Permanent, Cold-temperature | |
| Die-cut | |
| Ammonia (IIAR) Pipe Marker | |
| Pipe and Valve marking |
| Black, Orange, Red, Yellow | |
| Pressure-sensitive Vinyl (B-946) | |
| IIAR Abbreviation: PU; Legend: Ammonia; Physical State: LIQ; Pressure Level: HIGH |