missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: LSS/VAP/Ammonia/LOW
For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.
$42.27 - $42.27
Specifications
| Color | Black, White, Sky Blue, Green, Yellow |
|---|---|
| Product Type | Ammonia (IIAR) Pipe Marker |
| Display Text | IIAR Abbreviation: LSS; Physical State: VAP; Pressure Level: LOW; Legend: Ammonia |
| For Use With (Application) | Pipe and valve marking |
| Catalog Number | Mfr. No. | Description | Material | Diameter (English) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Description | Material | Diameter (English) | Price | Quantity | |||
|
19-110-521
|
Brady™
59932 |
Style HPHV | Polyester Over-laminate (B-681), Fiberglass Plastic Carrier (B-883) | 8 in. |
Each for $42.27
|
|
|||
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-689 high performance wrap-around PVF over-laminated polyester and B-681/B-883 polyester over-laminate on fiberglass plastic carrier
Specifications
| Black, White, Sky Blue, Green, Yellow | |
| Ammonia (IIAR) Pipe Marker | |
| IIAR Abbreviation: LSS; Physical State: VAP; Pressure Level: LOW; Legend: Ammonia | |
| Pipe and valve marking |