missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Ammonia (IIAR) Pipe Markers, Legend: LIQ/VAP/LOW/Ammonia, B-946 Self-Sticking Vinyl

For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.

Specifications

Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black, Blue, Green, Orange, Yellow
Format Die-cut
Material Pressure-sensitive Vinyl (B-946)
Product Type Ammonia (IIAR) Pipe Marker
View More Specs

Products 2
Catalog Number Mfr. No. Description Diameter (Metric) Height (Metric) Character Price Quantity  
Catalog Number Mfr. No. Description Diameter (Metric) Height (Metric) Character Price Quantity  
19-110-620
View Documents
Brady™
90476
Style 4 25.4 to 63.5 mm 19.05 mm N/A
Only null left
 
19-110-621
View Documents
Brady™
90477
Style IHV 203.2 mm 88.9 mm N/A
Only null left
 
Description

Description

  • Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
  • Made of B-946 Self sticking pressure sensitive vinyl
  • Available in different style codes
Specifications

Specifications

Acrylic, Permanent, Cold-temperature
Die-cut
Ammonia (IIAR) Pipe Marker
Pipe and Valve marking
Black, Blue, Green, Orange, Yellow
Pressure-sensitive Vinyl (B-946)
IIAR Abbreviation: BLANK; Legend: Ammonia; Physical State: LIQ/VAP; Pressure Level: LOW
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'