missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: BD/VAP/Ammonia/LOW
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-689 high performance wrap-around PVF over-laminated polyester and B-681/B-883 polyester over-laminate on fiberglass plastic carrier
Specifications
Specifications
| Description | HPHV, Polyester Over-Laminate on Fiberglass Plastic Carrier (B-681/B-883) |
| Adhesive Type | Non-adhesive |
| Color | Black, White, Sky Blue, Green, Yellow |
| Format | Label |
| Material | Polyester Over-laminate (B-681), Fiberglass Plastic Carrier (B-883) |
| Product Type | Ammonia (IIAR) Pipe Marker |
| Sterility | Non-sterile |
| Display Text | IIAR Abbreviation: BD; Physical State: VAP; Pressure Level: LOW; Legend: Ammonia |
| For Use With (Application) | Pipe and valve marking |
| Size (English) | 24 x 4 in. (W x H) |
| Show More |