missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Amersham™ Hyperfilm™ ECL

Catalog No. p-3676214
Change view
Click to view available options
Dimensions (LxW):
12.7 x 17.8 cm (5 x 7 in.)
18 x 24 cm (7.1 x 9.5 in.)
20.3 x 25.4 cm (8 x 10 in.)
Quantity:
100 Sheets/Box
50 Sheets/Box
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) Quantity
45001506 18 x 24 cm (7.1 x 9.5 in.) 100 Sheets/Box
45001504 12.7 x 17.8 cm (5 x 7 in.) 50 Sheets/Box
45001507 20.3 x 25.4 cm (8 x 10 in.) 50 Sheets/Box
45001505 18 x 24 cm (7.1 x 9.5 in.) 50 Sheets/Box
45001508 20.3 x 25.4 cm (8 x 10 in.) 100 Sheets/Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 45001506 Supplier Cytiva Supplier No. 28906837
Only null left

Use with all blue and green light chemiluminescent systems. Cytiva Amersham™ Hyperfilm™ ECL is constructed from a clear base coated on both sides with a photographic emulsion that is protected by an anti-scratch layer.

  • Antistatic coating reduces risk of visible artifacts
  • Clear base offers high contrast for easy reading of images
  • Suitable for use with all blue and green light chemiluminescent systems
  • Film can be processed in automatic processors or manually using most common X-ray film developers and fixers
  • Chemiluminescent detection in Western, Southern, and Northern blots

Specifications

Product Type Amersham Hyperfilm ECL
For Use With (Application) Chemiluminescent detection in Western, Southern, and Northern blots.
Quantity 100 Sheets/Box
Storage Requirements 4°C
Dimensions (LxW) 18 x 24 cm (7.1 x 9.5 in.)