missing translation for 'onlineSavingsMsg'
Learn More

American Lock™ Safety Lockout Padlocks

Catalog No. 189991353A
Encompass
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
189991353A Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 189991353A Supplier American Lock™ Supplier No. A1106RED

Color-coded, solid-body aluminum padlocks

  • Anodized finish for durability
  • Corrosion and spark resistant with case-hardened chrome shackles, cover plates, and double-ball locking mechanisms
  • Five-pin cylinder
  • Each keyed differently

Order Info

Padlock is 1 1/2W x 3/4 in. thick (3.8 x 1.9cm); shackle is 1 1/2L x 1/4 in. dia. (3.8 x 0.6cm). For information about dot matrix engraving, contact your Fisher Safety Representative 1-800-772-6733.

Specifications

Product Type Safety Lockout Padlock
Color Red
Material Aluminum
Diameter (English) Shackle 0.25 in.
Diameter (Metric) Shackle 0.6 cm
Finish Anodized
Length (English) 1.5 in.
Length (Metric) 3.8 cm
Material (Shackle) Boron
No. of Pins 5
Shape Rectangular
Thickness 0.75 in.
Width (English) 1.5 in.
Width (Metric) 3.8 cm
Show More Show Less