missing translation for 'onlineSavingsMsg'
Learn More

GFS Chemicals Amco Clear™ Individual Primary Turbidity Standards

Catalog No. 154266
Encompass
Change view
Click to view available options
Turbidity:
20 NTU
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Turbidity
154266 20 NTU
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 154266 Supplier GFS Chemicals Supplier No. 85069

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Highly accurate, stable and reproducible standards for calibrating turbidimeters and nephelometers.

Primary turbidity standards for use in 90° nephelometers such as the Hach™ 2100A, HF Micro 100, GLI On-line instruments, Hanna Instruments™, HF DRT 100, and Monitek™ Model 21.

  • Ready to use — no mixing or dilution required
  • Consist of polymer microspheres suspended in a pure, aqueous medium
  • Uniform in particle size distribution to ensure consistent light scattering and precise enough to permit calibration down to and including 0 NTU
  • Nontoxic and won't settle out of suspension
  • Guaranteed accuracy within 1%
  • Designed for 90° white light turbidimeters (EPA 180.1 design)
  • Guaranteed one-year shelf life

Order Info

In 1L bottles (additional volumes, values and kits are available; contact your Fisher Scientific Customer Service Representative).

Compliance

The only alternative to formazin formally approved as a primary standard by the U.S. EPA.

1For Hach ratio only.

Specifications

Type Turbidity Standard
For Use With (Equipment) 90° Turbidimeters
Accuracy 1%
Turbidity 20 NTU
Certifications/Compliance EPA
Volume (English) 33.81 oz.
Volume (Metric) 1 L