missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Thin-walled, dome cap, RNase-free PCR tubes (0.5 mL)

Catalog No. AM12250
Encompass
Change view
Click to view available options
Quantity:
1000 Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AM12250 1000 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AM12250 Supplier Invitrogen™ Supplier No. AM12250

Thin-walled, dome-cap PCR tubes allow uniform contact with the thermal cycler temperature block resulting in superior well-to-tube temperature transfer and rapid cycle times.

Thin-walled, dome-cap PCR tubes allow uniform contact with the thermal cycler temperature block resulting in superior well-to-tube temperature transfer and rapid cycle times. 0.5mL tubes are provided in a box of 1000. Each lot of tubes is certified RNAse- and DNase-free.

Specifications

Color Clear
Volume (Metric) 0.5 mL
Quantity 1000 Tubes
For Use With (Equipment) Thermal Cyclers
Product Line Ambion
Material Polypropylene
Content And Storage Store at room temperature.
Purity or Quality Grade RNase-Free, DNase-Free
Reaction Speed Fast
Shipping Condition Room Temperature
Closure Type Domed Cap
Closure Included Yes
Format Tube
Product Type RNase-free PCR Tube
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.