missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Millennium™ RNA Markers DFS Item

For accurate size determination of single-stranded RNA transcripts from 0.5 to 9kb and can be used in any northern protocol

Supplier:  Invitrogen™ AM7150

Catalog No. AM7150


Only null left

Description

Description

Sufficient markers are provided for 25 northern gel lanes. They are a mixture of 10 discrete RNA transcripts with easy-to-remember sizes: 0.5, 1, 1.5, 2, 2.5, 3, 4, 5, 6, and 9 kilobases. The markers may be stained with ethidium bromide either during or after electrophoresis. Because of their quantity and even spacing, these markers are ideal for constructing very accurate standard curves for mRNA size determination. They also provide a reference scale for easy verification and comparison of known bands. 1–2μg (1–2μg) of RNA Millennium™ Markers will generate 10 distinct bands on a 1% denaturing agarose gel with ethidium bromide staining. All marker lots undergo stringent nuclease testing and are shown to be stable overnight at 37°C. Compatible with denaturing agarose and formaldehyde-containing gels.

Agarose Gel Electrophoresis, DNA and RNA Purification and Analysis, Northern Blotting, Nucleic Acid Gel Electrophoresis and Blotting

Order Info

Shipping Condition: Dry Ice

Specifications

Specifications

Store at below –70°C.
No
Formaldehyde-Containing Gels, Denaturing Agarose Gels
Dry Ice
RNA Marker
1 μg/μl
0.5 to 9 kb
50 μL
Ambion, Millennium Markers
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.