missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Conical Tubes (50 mL) (racked)

Catalog No. AM12501
Encompass
Change view
Click to view available options
Quantity:
200 tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AM12501 200 tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AM12501 Supplier Invitrogen™ Supplier No. AM12501
Only null left

Invitrogen RNase-free Conical Tubes are provided assembled with green screw caps and guaranteed RNase- and DNase-free.

  • Provided assembled with green screw caps
  • The tubes have a printed writing space and volume marks on the sidewalls for convenience
  • These polypropylene tubes are sterile, nuclease-free, nonpyrogenic, and can be autoclaved to 121°C
  • 200 x 50 mL tubes

Order Info

Shipping Condition: Room Temperature

Specifications

Capacity (Metric) 50 mL
Material Polypropylene
Quantity 200 tubes
Sterility Sterile
Content And Storage Store at room temperature.
Product Line Ambion
Shipping Condition Room Temperature
RNase Free Yes
Dnase Free Yes
Autoclavable Autoclavable
Shape Conical
Bottom Shape Conical
Closure Type Screw Cap
Closure Included Yes
Writing Area Yes
Product Type Conical Tube
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.