missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Conical Tubes (50 mL) (bagged)
Description
- Provided assembled with green screw caps
- The tubes have a printed writing space and volume marks on the sidewalls for convenience
- These polypropylene tubes are sterile, nuclease-free, nonpyrogenic, and can be autoclaved to 121°C
- 200 x 50 mL tubes
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Material | Polypropylene |
| Quantity | 250 Tubes |
| Sterility | Sterile |
| Content And Storage | Store at room temperature. |
| Product Line | Ambion |
| Shipping Condition | Room Temperature |
| RNase Free | Yes |
| Dnase Free | Yes |
| Autoclavable | Autoclavable |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.