missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Conical Tubes (15 mL) (racked)
Description
Conical tubes supplied assembled with green screw caps. Guaranteed RNase- and DNase-free. Convenient printed writing space and volume marks on tube sidewalls for easy labeling. Tubes are sterile, nuclease-free, nonpyrogenic, and can be autoclaved to 121°C. 500 tubes are supplied, racked. Each lot of tubes is certified RNase- and DNase-free.
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 15 mL |
| Material | Polypropylene |
| Quantity | 500 tubes |
| Sterility | Sterile |
| Content And Storage | Store at room temperature. |
| Product Line | Ambion |
| Shipping Condition | Room Temperature |
| Dnase Free | RNase-Free, DNase-Free |
| Autoclavable | Autoclavable |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.