missing translation for 'onlineSavingsMsg'
Learn More

Guardian™ 8B1532A Butyl Long Glove Box Gloves, Ambidextrous, 8 in. Port

Catalog No. p-7145191
Change view
Click to view available options
Size:
8.5
9.75
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19321158 8.5
19321159 9.75
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19321158 Supplier Guardian™ Supplier No. 11708
Only null left

Ambidextrous, 15 mil thick butyl gloves offer a comfortable fit and provide reliable chemical and biological protection.

  • Butyl, ambidextrous
  • ESD qualities
  • 15 mil thick, 32 in. length
  • Smooth finish
  • 8 in. port size
  • Ideal applications include medical, private research, government labs, universities, manufacturers, military, isolation systems and pharmaceutical
  • Made in the USA

Specifications

Color Black
Hand Ambidextrous
Latex Free Yes
Material Butyl
Size 8.5
Sterility Non-sterile
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
For Use With (Application) Medical, research, government labs, universities, manufacturers, military, isolation systems and pharmaceutical
Grip Design Smooth
Manufacturing/QMS Audit Standards ISO 9001:2015
Model 11708
Port Size (English) 8 in.
Port Size (Metric) 20.3 cm
Series 8B1532A
Length (English) 32 in.
Length (Metric) 81 cm
Show More Show Less