missing translation for 'onlineSavingsMsg'
Learn More

Guardian™ 6B1532A Butyl Long Glove Box Gloves, Ambidextrous, 6 in. Port

Catalog No. 19321156
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19321156 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19321156 Supplier Guardian™ Supplier No. 11909

missing translation for 'validMainframeMsg'

Ambidextrous, 15 mil thick butyl gloves offer a comfortable fit and provide reliable chemical and biological protection.

  • Butyl, ambidextrous
  • ESD qualities
  • 15 mil thick, 32 in. length
  • Smooth finish
  • 6 in. port size
  • Ideal applications include medical, private research, government labs, universities, manufacturers, military, isolation systems and pharmaceutical
  • Made in the USA

Specifications

Color Black
Hand Ambidextrous
Latex Free Yes
Material Butyl
Size 9.75
Sterility Non-sterile
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
For Use With (Application) Medical, research, government labs, universities, manufacturers, military, isolation systems and pharmaceutical
Grip Design Smooth
Manufacturing/QMS Audit Standards ISO 9001:2015
Model 11909
Port Size (English) 6 in.
Port Size (Metric) 15.2 cm
Series 6B1532A
Length (English) 32 in.
Length (Metric) 81 cm
Show More Show Less