missing translation for 'onlineSavingsMsg'
Learn More

AmberChrom™, 50WX8, 50-100 mesh, H-form, Thermo Scientific™

Catalog No. AC472915000
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AC472915000 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AC472915000 Supplier Thermo Scientific Chemicals Supplier No. 472915000

Specifications

Physical Form Beads
Chemical Name or Material AmberChromTM
Particle Size 50 to 100 mesh; =<20% (< 180 μm); =<15 % (> 500 μm)
Packaging Plastic bottle
Water Retention Capacity 50 to 56 % (H form)
MDL Number 00132726
Color Beige to Brown
Quantity 500 g
Shipping Condition No special requirements
Product Line Accessories