missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ I-Chem™ Amber VOA Glass Vials with Closed-Top Cap
GREENER_CHOICE

Catalog No. 05719129
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
Level:
Certified
Processed
Unprocessed
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Level
05719129 40 mL Unprocessed
05719128 40 mL Processed
05721100 20 mL Certified
05719127 40 mL Certified
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05719129 Supplier Thermo Scientific™ Supplier No. C146 0040

Use these amber glass vials with closed-top caps for EPA volatile organic analysis (VOA) when a pierceable septa closure is not needed.

Thermo Scientific™ Amber VOA Glass Vials with Closed-Top Cap are designed for EPA volatile organic analysis (VOA) when a pierceable septa closure is not needed. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

Features:

  • Amber color protects light-sensitive analytes from breakdown
  • Choose from 20mL or 40mL sizes
  • Closed-top white polypropylene cap with PTFE-faced silicone liner bonded to the cap for a secure seal
  • Directly compatible with automation
  • Closures assembled to vials

Conduct applications accurately with Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders, which feature generous pour spouts, molded-in graduations and a large blue base. There is no meniscus to confuse readings, eliminating guesswork; the cylinders can be chemically sterilized and are suitable for food and beverage use.

Specifications

Description I-Chem 40mL Vial amber closed top unprocessed
Material (Liner) PTFE-faced Silicone
Diameter (English) Outer 1.1 in.
Color Amber
Diameter (Metric) Outer 28 mm
Material Glass (Type 1)
Sterility Sterile
Volume (Metric) 40 mL
Height (English) 3.75 in.
Level Unprocessed
No. per Case 72
Replacement Closure B267-2414UBB
Volume (English) 1 oz.
Volume (English) Brim 1.5 oz.
Volume (Metric) Brim 44 mL
Volume (Metric) Total 40 mL
Closure Material Polypropylene
Closure Type Closed Cap with Silicone Liner
Quantity 72 Cs.
Closure Size 24-414
For Use With (Equipment) Volatile Organic Analysis
Certifications/Compliance None
Height (Metric) 95 mm
Product Type Vial
Show More Show Less