missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Amber Glass Evaporating Flasks
Description
Requires
BUCHI - Evaporating Flasks for Rotary Evaporators - High performance pear-shaped flasks for distillation of solvents
- Pear shaped high-performance flasks for rotary evaporators
- Exclusive use of DURAN™ borosilicate glass 3.3
- High chemical resistance against acids, alkalis, and organic substances
- Resistant to thermal shocks and high temperatures combined with low thermal expansion
- Constant monitoring of glass wall thickness uniformity
- High degree of attention paid to sphericity of rotating glass parts
- Glass parts are tension-relieved at 560°C
- Available in volumes ranging from 50 mL to 3000 mL
- Available uncoated or with P+G coating
Warranty
BUCHI Evaporating Flasks for Rotary Evaporators, Volume: 1000 mL, Material: Amber, Taper: 24/40, For Use With: Solvent Distillation, For Use With: Rotary Evaporators, Shape: Pear, Temperature Operating: 60 deg.C
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Type | Evaporating Flask |
| For Use With (Application) | Solvent Distillation |
| For Use With (Equipment) | Rotary Evaporators |
| Material (Coating) | Amber |
| Shape | Pear |
| Taper | 24/40 |
| Temperature (Metric) Operating | 60°C |
| Volume (Metric) | 3000 mL |