missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Amber Glass Erlenmeyer Flasks
Description
- Amber glass suitable for light sensitive chemicals
- Easy-to-read white enamel graduations
- Microwavable and autoclavable
- Uniform wall thickness ideal for heating and a reinforced rim for protection against high impacts
- Conforms with DIN ISO 1773 standards for narrow neck conical flasks
Specifications
Specifications
| Certifications/Compliance | DIN ISO 1773 |
| Color | Amber |
| Diameter (English) Outer | 5.2 in. |
| Diameter (Metric) Base | 132.1 mm |
| Diameter (Metric) Inner Neck | 42 mm |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass (3.3) |
| Graduations | 200 mL |
| Height (English) | 8.7 in. |
| Height (Metric) | 221 mm |
| Show More |