missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Amber Glass Erlenmeyer Flasks

Catalog No. S02126
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
Catalog No. Capacity (Metric)
S02126 100 mL
S02128 250 mL
S02125 2000 mL
S02124 500 mL
S02127 1000 mL
5 options

Catalog No. S02126

Supplier: Eisco™ CH2131PK12

Only null left

Made from high quality, heavy-duty borosilicate 3.3 amber glass suitable for light sensitive chemicals and conforms with DIN ISO 1773 standards for narrow neck conical flasks

  • Amber glass suitable for light sensitive chemicals
  • Easy-to-read white enamel graduations
  • Microwavable and autoclavable
  • Uniform wall thickness ideal for heating and a reinforced rim for protection against high impacts
  • Conforms with DIN ISO 1773 standards for narrow neck conical flasks

Specifications

Certifications/Compliance DIN ISO 1773
Color Amber
Diameter (English) Outer 2.6 in.
Diameter (Metric) Base 66 mm
Diameter (Metric) Inner Neck 26 mm
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
Graduations 25 mL
Height (English) 4.1 in.
Height (Metric) 104 mm
No. per Pack 12
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Rimmed
Sterility Non-sterile
Bottom Shape Flat
Surface Treatment None
Show More Show Less