Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Amber Glass Dropping Bottle
These amber glass dropping bottles are made from soda glass and include a threaded screw cap fitted with a rubber dropper. Ideal for storing light sensitive liquid solutions.
Supplier: Eisco™ CH0187G
Description
- Made of Amber colored Soda Glass
- Includes threaded screw cap fitted with rubber dropper
- Ideal for use with light-sensitive chemicals
Specifications
| 100 mL | |
| Amber | |
| 1.9 in. | |
| Dropper | |
| 48.26 mm | |
| Black | |
| 48.26 mm | |
| Yes | |
| No | |
| 144.78 mm | |
| essential oils, indicators, stains or other aqueous solutions | |
| 5.7 in. | |
| 48.26 mm | |
| Autoclavable |
| 3.38 oz. | |
| Colored glass | |
| 1.9 x 1.9 x 5.7 in. | |
| Soda Lime Glass | |
| 1 | |
| Non-sterile | |
| Red | |
| Reusable | |
| Cylindrical | |
| Dropping Bottle | |
| 1.9 in. | |
| Blank | |
| Screw Cap |