missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Amber Glass Dropping Bottle

These amber glass dropping bottles are made from soda glass and include a threaded screw cap fitted with a rubber dropper. Ideal for storing light sensitive liquid solutions.

Supplier:  Eisco™ CH0187E

 View more versions of this product

Catalog No. S28019


Only null left

Description

Description

  • Made of Amber colored Soda Glass
  • Includes threaded screw cap fitted with rubber dropper
  • Ideal for use with light-sensitive chemicals
Specifications

Specifications

30 mL
Amber
1.3 in.
Soda Lime Glass
Black
Red
Reusable
Cylindrical
Dropping Bottle
4.4 in.
33 mm
Autoclavable
1 oz.
Colored glass
Dropper
1
Non-sterile
Yes
No
111.76 mm
essential oils, indicators, stains or other aqueous solutions
Blank
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions