missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum Warning Sign: EMPTY OXYGEN CYLINDERS DO NOT USE

Improve workplace safety with proper signage. The Brady™ Warning Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$19.40 - $35.04

Specifications

Finish Not Laminated
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Corner Holes
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
19-105-226
View Documents
Brady™
125643
10 x 7 in. N/A
Only null left
 
19-105-229
View Documents
Brady™
125646
14 x 10 in. N/A
Only null left
 
Description

Description

  • Aluminum material is abrasion-resistant and chemical-resistant
  • Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications

Specifications

Not Laminated
1 Ea.
Corner Holes
-40°F
Rectangular
EMPTY OXYGEN CYLINDERS DO NOT USE
Aluminum
Non-adhesive
230°F
0.035 in.
-40°F to 230°F
White on Red
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'