missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum Warning Sign: DETECTABLE AMOUNTS...THIS FACILITY.
Improve workplace safety with proper signage. The Brady™ Warning Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$19.40 - $35.04
Specifications
| Finish | Not Laminated |
|---|---|
| Material | Aluminum |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
19-106-000
|
Brady™
126534 |
10 x 7 in. |
Each for $19.40
|
|
|||||
|
19-106-003
|
Brady™
126537 |
14 x 10 in. |
Each for $35.04
|
|
|||||
Description
- Aluminum material is abrasion-resistant and chemical-resistant
- Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
| Not Laminated | |
| 1 Ea. | |
| Corner Holes | |
| -40°F | |
| Rectangular | |
| DETECTABLE AMOUNTS OF CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM MAY BE FOUND IN AND AROUND THIS FACILITY. |
| Aluminum | |
| Non-adhesive | |
| 230°F | |
| 0.035 in. | |
| -40°F to 230°F | |
| Red on White |