missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum Warning Sign: CARBON DIOXIDE GAS CAN CAUSE INJURY OR DEATH. WHEN ALARM OPERATES, VACATE IMMEDIATELY.

Improve workplace safety with proper signage. The Brady™ Warning Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$19.10 - $34.50

Specifications

Finish Not Laminated
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Corner Holes
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
19-104-805
View Documents
Brady™
BRD106020
14 x 10 in.
Each for $34.50
Only null left
 
19104804
View Documents
Brady™
106019
10 x 7 in.
Each for $19.10
Only null left
 
Description

Description

  • Aluminum material is abrasion-resistant and chemical-resistant
  • Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Bold and bright, providing high visibility to critical messages
Specifications

Specifications

Not Laminated
1 Ea.
Corner Holes
-40°F
Rectangular
CARBON DIOXIDE GAS CAN CAUSE INJURY OR DEATH. WHEN ALARM OPERATES, VACATE IMMEDIATELY.
Aluminum
Non-adhesive
230°F
0.035 in.
-40°F to 230°F
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'