missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Aluminum Spring Scale
Description
- Constructed of anodized aluminum
- With steel hooks
- Durable
- Available in seven color-coded sizes
Specifications
Specifications
| Product Type | Spring Scale |
| Material | Anodized Aluminum, Steel |
| Capacity (English) | 50 N |
| Color | Gold |
| Graduation (English) | 1 N |
| For Use With (Application) | For lab setting, long term use |
| Graduation (Metric) | 100 g |
| Includes | Steel hooks |
| Capacity (Metric) | 5000 g |