missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Sign Sliders, Sign Board, Wall Mount, Aluminum, 36H x 24W in.
Description
Safety Sliders are visual communication platforms for your facility that will communicate your most important safety and awareness messages to facility visitors and employees.
Specifications
Specifications
| Material | Aluminum |
| Shape | Rectangular |
| Dimensions (L x W) | 24 x 36 in. |
| Displayed Text | MANTENER LOS CILINDROS ENCADENADOS |
| Color | White |