missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum Sign: DANGER - COMPRESSED AIR. DO NOT USE FOR BLOWING OFF CLOTHES.
Description
- Aluminum material is abrasion-resistant and chemical-resistant
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Bold and bright, providing high visibility to critical messages
- For indoor and outdoor use
Specifications
Specifications
| Includes | Without Picto |
| Material | Aluminum |
| Mounting Type | Corner Holes |
| Shape | Rectangular |
| Languages | English |
| Dimensions (L x W) | 14 x 10 in. |
| Displayed Text | DANGER - COMPRESSED AIR. DO NOT USE FOR BLOWING OFF CLOTHES. |
| Product Type | Sign |
| Color | Red on White |