missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Aluminum Rod 1/2 in. Diameter x 12 in. Length - Round Bar (0.50 in. x 12 in.)
Aluminum Rod 1/2 in. Diameter x 12 in. Length - Round Bar. Can be used on a lathe, or it can be used in a scientific lab for support. This rod is not threaded.
Supplier: Eisco™ CH0658PL12
Description
- High performance, aluminum rod, suitable for use on a lathe or as part of any laboratory retort setup
- Rod measures 12 in. in length and is 13 mm in diameter and features solid construction for stability
- Rod features unthreaded, round shaft ends
- An excellent choice for science classrooms and basic professional laboratory setups
Specifications
| Aluminum | |
| 12 in. | |
| 0.5 in. | |
| Without Thread | |
| Silver | |
| Can be used on a lathe, or as a scientific lab support | |
| 0.2 lb. |
| 600 mm | |
| 304.8 mm | |
| Round Bar | |
| Autoclavable | |
| Support Rod | |
| 1 | |
| 90.71 g |