missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum Notice Sign: FOR CHEMICAL STORAGE ONLY NO FOOD PERMITTED

Improve workplace safety with proper signage. The Brady™ Notice Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$19.40 - $35.04

Specifications

Finish Not Laminated
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Corner Holes
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
19-105-921
View Documents
Brady™
126450
10 x 7 in.
Each for $19.40
Only null left
 
19-105-924
View Documents
Brady™
126453
14 x 10 in.
Each for $35.04
Only null left
 
Description

Description

  • Aluminum material is abrasion-resistant and chemical-resistant
  • Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications

Specifications

Not Laminated
1 Ea.
Corner Holes
-40°F
Rectangular
FOR CHEMICAL STORAGE ONLY NO FOOD PERMITTED
Aluminum
Non-adhesive
230°F
0.035 in.
-40°F to 230°F
Blue on White
Videos
SDS
Documents

Documents