missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Aluminum Nitride Cover for Crucible Stock

Catalog No. AA46313KH
Change view
Click to view available options
Quantity:
2/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AA46313KH 2/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AA46313KH Supplier Thermo Scientific™ Supplier No. 46313KH
Only null left

Aluminum nitride ceramics exhibit exceptional characteristics, making them useful in various applications.

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

  • Unusually high thermal conductivity combined with good electrical insulation characteristics
  • Exceptional stability when exposed to many molten salts
  • Thermal stability up to at least 1800°C
  • Favorable mechanical characteristics extending into the high temperature range
  • Low thermal expansion and resistance to thermal shock
  • Special optical and acoustic characteristics.
Physical Properties
Flexural strength is 300 ± 5MPa
Coefficient of thermal expansion is 5.6x10-6K-1 (20-1000°C)
Thermal conductivity is 100-200 Wm-1K-1
Insulation resistance is >1012Ωcm (20°C)

Specifications

Description For crucible stock No. 43350
Material Aluminum Nitride
Quantity 2/Pk.
Product Type Aluminum Nitride Crucible Cover