missing translation for 'onlineSavingsMsg'
Learn More

GSC Aluminum Lab Jack

Catalog No. S39019
Encompass
Change view
Click to view available options
Size:
150 mm
200 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S39019 200 mm
S39018 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S39019 Supplier GSC Supplier No. LBJK200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

GSC Aluminum Lab Jack provide a helpful platform for use in the lab.

Can be raised and lowered as needed via the knob on the side to a full height of approx 280mm.

Specifications

Material Aluminum
Product Type Lab Supplies
Size 200 mm
Autoclavable Autoclavable
Quantity 1