missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Aluminum False Frame
Description
Construction
- The Aluminum false frame can be lifted and removed from the cadaver carrier for ease of cadaver transport.
- The cadaver cover provides discrete transport of the cadaver within a workplace.
Materials
- Lightweight aluminum frame
- JA611: White vinyl fabric cover
- JA612: Black elastane cover
Dimensions
- JA611: 79.6 L x 27.8 W x 18 H in.
- JA612: 79.6 L x 31.8 W x 18 H in.
Compatibility
- JA611: JA630 (Cadaver Carrier), JZ013 (Included Cadaver Cover)
- JA612: JA631 (Cadaver Carrier), JZ029 (Included Cadaver Cover)
Specifications
Specifications
| Product Type | False Frame with Cover |
| Material | Aluminum |
| Height (English) | 18 in. |
| Length (English) | 79.6 in. |
| Width (English) | 31.8 in. |