missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum Danger Sign: PESTICIDES IN USE DO NOT ENTER

Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$19.10 - $34.50

Specifications

Finish Not Laminated
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Corner Holes
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
19-105-849
View Documents
Brady™
126354
10 x 7 in.
Each for $19.10
Only null left
 
19-105-852
View Documents
Brady™
126357
14 x 10 in.
Each for $34.50
Only null left
 
Description

Description

  • Aluminum material is abrasion-resistant and chemical-resistant
  • Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications

Specifications

Not Laminated
1 Ea.
Corner Holes
-40°F
Rectangular
PESTICIDES IN USE DO NOT ENTER
Aluminum
Non-adhesive
230°F
0.035 in.
-40°F to 230°F
Red on White
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'