missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum Danger Sign: H2S POISONOUS GAS, black and red

Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$19.40 - $35.04

Specifications

Finish Not Laminated
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Corner Holes
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19107109
View Documents Promotion Details
Brady™
BRD43015
10 x 7 in.
Each for $19.40
Only null left
 
19107110
View Documents Promotion Details
Brady™
43016
14 x 10 in.
Each for $35.04
Only null left
 
Description

Description

  • Aluminum material is abrasion-resistant and chemical-resistant
  • Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications

Specifications

Not Laminated
1 Ea.
Corner Holes
-40°F
Rectangular
H2S POISONOUS GAS
Aluminum
Non-adhesive
230°F
0.035 in.
-40°F to 230°F
Red on White
Videos
SDS
Documents

Documents