missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum Danger Sign: GAS CYLINDER STORAGE AREA
Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$19.40 - $35.04
Specifications
| Finish | Not Laminated |
|---|---|
| Material | Aluminum |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
Description
- Aluminum material is abrasion-resistant and chemical-resistant
- Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
| Not Laminated | |
| 1 Ea. | |
| Corner Holes | |
| -40°F | |
| Rectangular | |
| GAS CYLINDER STORAGE AREA |
| Aluminum | |
| Non-adhesive | |
| 230°F | |
| 0.035 in. | |
| -40°F to 230°F |