missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum Danger Sign: CORROSIVE LIQUIDS WEAR PROTECTIVE EQUIPMENT
Description
- Aluminum material is abrasion-resistant and chemical-resistant
- Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Specifications
| Finish | Not Laminated |
| Material | Aluminum |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Height (English) | 7 in. |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.035 in. |
| Width (English) | 10 in. |
| Show More |