missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum Danger Sign: CONTAINS ASBESTOS FIBERS MAY CAUSE CANCER CAUSES DAMAGE TO LUNGS DO NOT BREATHE DUST AVOID CREATING DUST
Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
Supplier: Brady™ 122387
Description
- Aluminum material is abrasion-resistant and chemical-resistant
- Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Bold and bright, providing high visibility to critical messages
Specifications
| Not Laminated | |
| 1 Ea. | |
| Corner Holes | |
| 230°F | |
| 0.035 in. | |
| Rectangular | |
| 14 x 10 in. | |
| Red on White |
| Aluminum | |
| Non-adhesive | |
| 10 in. | |
| -40°F | |
| 14 in. | |
| -40°F to 230°F | |
| CONTAINS ASBESTOS FIBERSMAY CAUSE CANCERCAUSES DAMAGE TO LUNGSDO NOT BREATHE DUSTAVOID CREATING DUST |