missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum Danger Sign: CAUSTIC. WILL CAUSE SEVERE BURNS, INJURY OR DEATH.
Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$19.10 - $34.50
Specifications
| Finish | Not Laminated |
|---|---|
| Material | Aluminum |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
19-106-387
|
Brady™
144870 |
14 x 10 in. |
Each for $34.50
|
|
|||||
|
19-106-386
|
Brady™
144869 |
10 x 7 in. |
Each for $19.10
|
|
|||||
Description
- Aluminum material is abrasion-resistant and chemical-resistant
- Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
| Not Laminated | |
| 1 Ea. | |
| Corner Holes | |
| -40°F | |
| Rectangular | |
| CAUSTIC. WILL CAUSE SEVERE BURNS, INJURY OR DEATH. |
| Aluminum | |
| Non-adhesive | |
| 230°F | |
| 0.035 in. | |
| -40°F to 230°F | |
| Yellow on White |