missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum Caution Sign: CARBON DIOXIDE GAS DISCHARGE INTO NEARBY SPACE CAN COLLECT HERE. WHEN ALARM OPERATES, VACATE IMMEDIATELY. CARBON DIOXIDE GAS CAN CAUSE INJURY OR DEATH.

Catalog No. 19104828
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19104828 10 x 7 in.
19104829 14 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19104828 Supplier Brady™ Supplier No. 106043

Improve workplace safety with proper signage. The Brady™ Caution Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Aluminum material is abrasion-resistant and chemical-resistant
  • Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Bold and bright, providing high visibility to critical messages

Specifications

Finish Not Laminated
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Corner Holes
Height (English) 7 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.035 in.
Width (English) 10 in.
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 10 x 7 in.
Displayed Text CARBON DIOXIDE GAS DISCHARGE INTO NEARBY SPACE CAN COLLECT HERE. WHEN ALARM OPERATES, VACATE IMMEDIATELY. CARBON DIOXIDE GAS CAN CAUSE INJURY OR DEATH.
Color Gray
Show More Show Less