missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Aluminum Beaker with Pourout Lip;Cap (ml), 250;Top Dia (mm), 63;Bottom Dia (mm), 57;Ht (mm), 92

Catalog No. AA39049KT
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
AA39049KT 1000 mL
AA39047KT 250 mL
AA39048KT 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 missing translation for 'options'
Not recommended for use at high temperatures
Catalog No. AA39049KT missing translation for 'mfr' Thermo Scientific Chemicals missing translation for 'supplierNo' 039049KT
Only null left
Not recommended for use at high temperatures

Pour lip provides easy pouring of liquids into other containers.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • A highly impervious oxide film (approximately 5nm-thick) is resistant to corrosion by seawater, and other aqueous and chemical solutions
  • Aluminum offers chemical stability in the presence of most organic compounds .

Specifications

Description With Pourout Lip
Diameter (Metric) Outer Top: 108 mm; Bottom: 95 mm
Capacity (Metric) 1000 mL
Material Aluminum
Height (Metric) 137 mm
Type Beaker

RUO – Research Use Only