missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum ANSI Sign: NOT A STEP

Improve workplace safety with non-adhesive mounted signage. The Brady™ Not A Step ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$19.10 - $34.50

Specifications

Finish Not Laminated
Material Aluminum
Quantity 1 Ea.
Mounting Type Corner Holes
Max. Temperature (English) 230°F
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
19-112-852
View Documents
Brady™
144729
14 x 10 in.
Each for $34.50
Only null left
 
19-112-851
View Documents
Brady™
144728
10 x 7 in.
Each for $19.10
Only null left
 
Description

Description

  • Aluminum construction is abrasion-resistant and chemical-resistant
  • Fiberglass signs give you the ultimate in chemical and abrasion resistance, perfect for the harshest environmental conditions
  • Corner holes provide easy mounting solutions in a variety of environments
Specifications

Specifications

Not Laminated
1 Ea.
230°F
0.035 in.
-40°F to 230°F
Aluminum
Corner Holes
-40°F
Rectangular
NOT A STEP
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'