missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum ANSI Caution Sign: N.O.R.M. NATURALLY OCCURRING RADIOACTIVE MATERIAL

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness to radiation and laser warnings.

$19.40 - $35.04

Specifications

Finish Not Laminated
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Corner Holes
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19112478
View Documents Promotion Details
Brady™
144566
10 x 7 in.
Each for $19.40
Only null left
 
19112479
View Documents Promotion Details
Brady™
144567
14 x 10 in.
Each for $35.04
Only null left
 
Description

Description

  • Aluminum material is abrasion-resistant and chemical-resistant
  • Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications

Specifications

Not Laminated
1 Ea.
Corner Holes
-40°F
Rectangular
N.O.R.M. NATURALLY OCCURRING RADIOACTIVE MATERIAL
Aluminum
Non-adhesive
230°F
0.035 in.
-40°F to 230°F
Yellow on White
Videos
SDS
Documents

Documents