missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Alumina Crucibles

Catalog No. FB960M
Change view
Click to view available options
Capacity (Metric):
2 mL
250 mL
Product Type:
Cylindrical form crucible
High-Form Crucible
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Product Type
FB960M 250 mL High-Form Crucible
FB960A 2 mL Cylindrical form crucible
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FB960M

Made up of 99.7% Alumina

  • Available in two forms: high and cyclindrical
  • Unglazed
  • Maximum use temperature: 1750°C
  • Resistant to Alkalies, chemical attack and other fluxes
  • Inert in hydrogen and carbonaceous atmospheres
  • Color: cream

Specifications

Color Cream
Material Alumina
Max. Temperature (Metric) 1750°C
Capacity (Metric) 250 mL
Diameter (Metric) Outer 80mm
Height (Metric) 93mm
Product Type High-Form Crucible
Shape Cylinder