missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Alternate Cord and Plug Options for Ultra-Low Temperature Freezers
Description
Meet your local requirements with Thermo Scientific™ Alternate Cord and Plug Options for Ultra-Low Temperature Freezers. Options include an array of standard and special plugs for North America and international markets.
Specifications
Specifications
| Type | Twist Lock (Factory Installed) |
| For Use With (Equipment) | Thermo Scientific™ TDE Series, Forma™ 900/700, HERAfreeze HFU B, Revco™ ExF/DxF, Thermo Scientific™ TSE Series |
| Amperage | 15 A |
| Plug Type | US NEMA L6-15 P |
| Voltage | 230 V |