missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ AlphaWipe™ Polyester Wipers

Catalog No. 18324
Change view
Click to view available options
Dimensions (L x W):
24 x 44 in. (60 x 112 cm)
4 x 4 in. (10.16 x 10.16 cm)
9 x 9 in. (22.86 x 22.86 cm)
12 x 12 in.
Packaging Quantity:
150/Pk.
150/Pk. (Bulk)
25/Pk.
300/Pk.
75/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity
18324 12 x 12 in. 75/Pk.
18320 4 x 4 in. (10.16 x 10.16 cm) 300/Pk.
18322 9 x 9 in. (22.86 x 22.86 cm) 150/Pk.
191305610 9 x 9 in. (22.86 x 22.86 cm) 150/Pk. (Bulk)
18366721 24 x 44 in. (60 x 112 cm) 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 18324 Supplier Texwipe™ Supplier No. TX1013
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For ISO Class 5 and 6 applications

  • Double-knit, no-run interlock construction of 100% continuous-filament polyester
  • Heavyweight, all-purpose wiper for surface cleaning and spill control
  • High sorptive capacity, good abrasion resistance and low releaseable particles
  • Effective as clean work surface and for packaging sensitive parts
  • Lot-to-lot traceability

Order Info

Laundered and cleanroom packaged in solvent-safe Bag-Within-A-Bag™ cleanroom packaging. Basis weight: 163g/m2.

Specifications

Product Type Dry Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Continuous-filament Polyester
Basis Weight 158
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Color White
Construction Double-knit
Edges Laundered cut
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Ideal for general wiping, spill control, cleaning and polishing Stainless Steel, protective covering for parts and product
Packaging Quantity 75/Pk.
Show More Show Less